
Cold Shrink QT-III Termination Kit, 5-35 kV, Insulation OD 1.050 - 1.80", 8 Skirt, 3/kit
Item #: 0698939
Cat #: 7685-S-8
UPC: 054007424673
$ 3122.97 EA
Company wide:
10
in stock
Documents & Guides
Cold Shrink QT-III Termination Kit, Medium Voltage, 5-35 kV, Insulation OD 1.050 - 1.80 Inch, Outdoor Type, 8 Skirt, 3/kit
Overview
Cold Shrink QT-III Termination Kit, Medium Voltage, 5-35 kV, Insulation OD 1.050 - 1.80 Inch, Outdoor Type, 8 Skirt, 3/kit
3M Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007424673, 7685-S-8, MMM7685S8
Specifications
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 1500 |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 1500 |