This product has been discontinued.

Cable Tie, 7.4L (188mm), Standard, Nylon
Item #: 0698932
Cat #: PLT2S-C120
UPC: 074983291373
Company wide:
0
in stock
Discontinued
Documents & Guides
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 12, black, standard package.
Overview
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 12, black, standard package.
Also known as: 074983291373, PLT2S-C120, PDTPLT2SC120
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |
| Material: | Nylon 12 |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Length: | 7.400 in |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Material: | Nylon 12 |
| Family / Style: | Pan-Ty® |