Tray Cable, Type TC-ER, 14 AWG Copper, 12 Conductor, PVC Jacket

Item #: 0698860

Cat #: A11412

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 14 AWG Copper, 12 Conductor, PVC Jacket, PVC/Nylon Insulation, 90 Degree Rating, 600V, E-2 Color Code, 2000 Foot Reel

Overview

Tray Cable, Type TC-ER, 14 AWG Copper, 12 Conductor, PVC Jacket, PVC/Nylon Insulation, 90 Degree Rating, 600V, E-2 Color Code, 2000 Foot Reel

Permitted for Exposed Run (ER) use in accordance with NEC for 3 or more conductors

Also known as: A11412, OMNA11412, 14/12 tray cable

Specifications

Conductors: 12
Jacket: PVC
Material: Copper
Gauge: 14 AWG
Length: 2000 ft
Conductors: 12
Material: Copper
Length: 2000 ft
Jacket: PVC
Gauge: 14 AWG