Cable Tie, Intermediate, 8" Long, Nylon, Gray, 1000/Pack

Item #: 0698806

Cat #: PLT2I-M8

UPC: 074983562817

$ 0.12 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Intermediate Cross Section, 8" Long, Nylon, Gray, 1000/Pack

Overview

Cable Tie, Intermediate Cross Section, 8" Long, Nylon, Gray, 1000/Pack
Also known as: 074983562817, PLT2I-M8, PDTPLT2IM8

Specifications

Width: 0.142 in
Color: Gray
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Gray
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®