Cable Tie, 8.0L (203mm), Intermediate, N

Item #: 0698803

Cat #: PLT2I-M7

UPC: 074983562800

$ 0.13 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, purple.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, purple.
Also known as: 074983562800, PLT2I-M7, PDTPLT2IM7

Specifications

Width: 0.142 in
Color: Purple
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Purple
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®