Cable Tie, 8.0L (203mm), Intermediate, F

Item #: 0698801

Cat #: PLT2I-M69

UPC: 074983548163

$ 0.28 EA
Company wide:
0 in stock
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, flame retardant nylon 6.6, ivory.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, flame retardant nylon 6.6, ivory.
Also known as: 074983548163, PLT2I-M69, PDTPLT2IM69

Specifications

Width: 0.142 in
Weight Capacity: 40 lbs
Color: Ivory
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Color: Ivory
Material: Nylon
Product Thickness: 0.045 in
Weight Capacity: 40 lbs
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®