Cable Tie, 8.0L (203mm), Intermediate, H

Item #: 0698760

Cat #: PLT2I-M300

UPC: 074983562732

$ 0.15 EA
Company wide:
0 in stock
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, heat stabilized weather resistant nylon 6.6, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983562732, PLT2I-M300, PDTPLT2IM300

Specifications

Width: 0.142 in
Color: Black
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Black
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®