Cable Tie, 8.0L (203mm), Intermediate, N

Item #: 0698748

Cat #: PLT2I-M3

UPC: 074983562718

$ 0.13 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, orange.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, orange.

Cable Tie, 8.0 Inches (203 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Orange. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Also known as: 074983562718, PLT2I-M3, PDTPLT2IM3

Specifications

Width: 0.142 in
Color: Orange
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Orange
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®