Cable Tie, 8.0L (203mm), Intermediate, N

Item #: 0698745

Cat #: PLT2I-M20

UPC: 074983562701

$ 0.12 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, black.
Also known as: 074983562701, PLT2I-M20, PDTPLT2IM20

Specifications

Width: 0.142 in
Color: Black
Weight Capacity: 40 lbs
Length: 8 in
Size: Intermediate
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Size: Intermediate
Product Thickness: 0.045 in
Color: Black
Length: 8 in
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®