Cable Tie, Intermediate Cross Section, 8", Nylon, Red, 1000/PK

Item #: 0698736

Cat #: PLT2I-M2

UPC: 074983562695

$ 0.12 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Intermediate Cross Section, 8", Nylon, Red, 1000/PK

Overview

Cable Tie, Intermediate Cross Section, 8", Nylon, Red, 1000/PK
Also known as: 074983562695, PLT2I-M2, PDTPLT2IM2

Specifications

Width: 0.142 in
Color: Red
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.045 in
Color: Red
Length: 8 in
Size: Intermediate
Family / Style: Pan-Ty®