Cable Tie, Heat Stabilized, Heavy, 8.1" Long, Nylon, Blue, 250/PK

Item #: 0698720

Cat #: PLT2H-TL6

UPC: 074983387571

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heat Stabilized, Heavy, 8.1" Long, .300" Wide, .075" Thick, Nylon, Blue, 250/PK

Overview

Cable Tie, Heat Stabilized, Heavy, 8.1" Long, .300" Wide, .075" Thick, Nylon, Blue, 250/PK
Also known as: 074983387571, PLT2H-TL6, PDTPLT2HTL6

Specifications

Color: Blue
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.100 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Blue
Weight Capacity: 120 lbs
Length: 8.100 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in