C-h Dh365uwkw 3p 400a 600v Sfty Sw

Item #: 0698709

Cat #: DH365UWKW

UPC: 782114357477

$ 23540.46 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 4x, Upper Viewing Window

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 4x, Upper Viewing Window
Also known as: 782114357477, DH365UWKW, CUTDH365UWKW

Specifications

Poles: 3
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 4X