Cable Tie, Weather Resistant Polypropylene, 8.1" Long, Black, 250/PK

Item #: 0698698

Cat #: PLT2H-TL100

UPC: 074983387649

$ 0.70 EA
Company wide:
0 in stock
Cable Tie, Weather Resistant Polypropylene, Light-Heavy Cross Section, 8.1" Long, Black, 250/PK

Overview

Cable Tie, Weather Resistant Polypropylene, Light-Heavy Cross Section, 8.1" Long, Black, 250/PK
Also known as: 074983387649, PLT2H-TL100, PDTPLT2HTL100

Specifications

Color: Black
Width: 0.300 in
Material: Polypropylene
Weight Capacity: 120 lbs
Length: 8.100 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Material: Polypropylene
Length: 8.100 in
Family / Style: Pan-Ty®
Width: 0.300 in
Weight Capacity: 120 lbs
Size: Light-Heavy
Product Thickness: 0.075 in