30a 600v 3p Rtry Disc Sw 4x Plas

Item #: 0698690

Cat #: 664X33D

UPC: 781786631892

$ 372.00 EA
Company wide:
0 in stock
Documents & Guides
Switches And Lighting Controls, Industrial Grade, Manual Motor Controllers, Enclosed Rotary Motor Controllers, Three Pole, 30a, 600v Ac, Terminal Screws, Black,in NEMA 4x Stainless Steel Enclosure

Overview

Switches And Lighting Controls, Industrial Grade, Manual Motor Controllers, Enclosed Rotary Motor Controllers, Three Pole, 30a, 600v Ac, Terminal Screws, Black,in NEMA 4x Stainless Steel Enclosure
Also known as: 781786631892, 664X33D, BRY664X33D

Features & Benefits

  • Manual Motor Controllers
  • Enclosed Rotary Motor Controllers
  • Three Pole
  • 30A 600V AC
  • Terminal Screws

Specifications

Material: Composite
Wattage: 18 kW
Material: Composite
Wattage: 18 kW