BLN 9ZN-4005 STANDARD L-SHAPED

Item #: 0698688

Cat #: 9ZN4005

UPC: 781011290511

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 9ZN-4005 STANDARD L-SHAPED SPLICE PLATES, FOR 4" NEMA / 5" HEIGHT TRAY, ZINC PLATED, PAIR

Overview

BLN 9ZN-4005 STANDARD L-SHAPED SPLICE PLATES, FOR 4" NEMA / 5" HEIGHT TRAY, ZINC PLATED, PAIR
Also known as: 781011290511, 9ZN4005, BLI9ZN4005

Specifications

Length: 10 ft
Material: Aluminum
Length: 10 ft
Material: Aluminum