This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Pan-Ty® lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistant nylon 6.6, black, standard package.
Overview
Pan-Ty® lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983542901, PLT2EH-Q0, PDTPLT2EHQ0
Specifications
| Weight Capacity: | 250 lbs |
| Width: | 0.500 in |
| Color: | Black |
| Material: | Nylon |
| Length: | 9 in |
| Size: | Extra-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Weight Capacity: | 250 lbs |
| Color: | Black |
| Length: | 9 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.500 in |
| Material: | Nylon |
| Size: | Extra-Heavy |
| Product Thickness: | 0.075 in |