Cable Tie, 9.0L (229mm), Extra-Heavy, We

Item #: 0698674

Cat #: PLT2EH-C0

UPC: 074983542949

$ 1.22 EA
Company wide:
0 in stock
Pan-Ty® lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983542949, PLT2EH-C0, PDTPLT2EHC0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Black
Material: Nylon
Length: 9 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Weight Capacity: 250 lbs
Color: Black
Length: 9 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.075 in