Cable Tie, 9.8L (249mm), Standard, Nylon

Item #: 0698654

Cat #: PLT2.5S-M

UPC: 074983536016

$ 0.24 EA
Company wide:
0 in stock
Pan-Ty® locking tie, standard cross section, 9.8 (249mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 9.8 (249mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983536016, PLT2.5S-M, PDTPLT2.5SM

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Diameter: 2.500 in
Length: 9.800 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Length: 9.800 in
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Diameter: 2.500 in
Product Thickness: 0.052 in