50W T4 Halogen Lamp

Item #: 0698630

Cat #: S1987

UPC: 045923019876

$ 9.32 EA
Company wide:
0 in stock
50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 900 Lumens; Bi Pin GY6.35 Base; 24 Volt

Overview

50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 900 Lumens; Bi Pin GY6.35 Base; 24 Volt
Also known as: 045923019876, S1987, SATS1987

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Color Rendering Index (CRI): 100
Volts AC: 24
Wattage: 50
Lumens: 900
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 50
Dimmable: Yes
Base: 2-Pin (GY6.35)
Color: Clear
Volts AC: 24
Lumens: 900
Light Technology: Halogen