Cable Tie, 9.8L (251mm), Light-Heavy, Ny

Item #: 0698607

Cat #: PLT2.5H-L

UPC: 074983247561

Company wide:
0 in stock
Pan-Ty® locking tie, light-heavy cross section, 9.8 (251mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 9.8 (251mm) length, nylon 6.6, natural, standard package.
Also known as: 074983247561, PLT2.5H-L, PDTPLT2.5HL

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Diameter: 2.500 in
Length: 9.800 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Width: 0.350 in
Weight Capacity: 175 lbs
Diameter: 2.500 in
Size: Light-Heavy
Product Thickness: 0.078 in
Color: Natural
Material: Nylon
Length: 9.800 in
Family / Style: Pan-Ty®