Cable Tie, 4.8L (122mm), Standard, Heat

Item #: 0698597

Cat #: PLT1S-M30

UPC: 074983561834

$ 0.12 EA
Company wide:
0 in stock
Pan-Ty® locking tie, standard cross section, 4.8 (122mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, standard cross section, 4.8 (122mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983561834, PLT1S-M30, PDTPLT1SM30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 4.800 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 4.800 in
Family / Style: Pan-Ty®