Cable Tie, 4.8L (122mm), Standard, Nylon

Item #: 0698572

Cat #: PLT1S-M

UPC: 074983540099

$ 0.11 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, standard cross section, 4.8 (122mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 4.8 (122mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983540099, PLT1S-M, PDTPLT1SM

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 4.800 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 4.800 in
Family / Style: Pan-Ty®