Cable Tie, 3.9L (99mm), Miniature, Nylon

Item #: 0698560

Cat #: PLT1M-M8

UPC: 074983549665

$ 0.06 EA
Company wide:
0 in stock
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, gray, bulk package.

Overview

Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, gray, bulk package.
Also known as: 074983549665, PLT1M-M8, PDTPLT1MM8

Specifications

Width: 0.980 in
Color: Gray
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Gray
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in