
Transformer, 250VA, 208/240/277/380/480V - 24V, TB Series, Control
Item #: 0698524
Cat #: TB81325
UPC: 047503085929
Company wide:
0
in stock
Documents & Guides
Industrial Control Transformer, TB Series, 250 VA, 1-Phase, Primary: 208/240/277/380/480 Volts, Secondary: 24 Volts
Overview
Industrial Control Transformer, TB Series, 250 VA, 1-Phase, Primary: 208/240/277/380/480 Volts, Secondary: 24 Volts
Legacy Industrial Control Transformer - Open Core & Coil, 208/240/380/480 - 24V, 250VA Substitute new ICT TB250B013C Series parallel connecting links save time and costs Mounting plate adapts to various mounting dimensions Molded terminal blocks allow easy ring terminal installation Optional secondary fuse kit available - PL112702
Also known as: 047503085929, TB81325, ACMTB81325
Features & Benefits
- Substitute new ICT TB250B013C
- Series parallel connecting links save time and costs
- Mounting plate adapts to various mounting dimensions
- Molded terminal blocks allow easy ring terminal installation
- Optional secondary fuse kit available - PL112702
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 480, 277, 240, 380 |
| Secondary Voltage: | 24 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Volt Amps: | 250 |
| Primary Voltage: | 480, 277, 240, 380 |