1
more

Cable Tie, 3.9L (99mm), Miniature, Heat, 1000/PK
Item #: 0698512
Cat #: PLT1M-M30
UPC: 074983549702
$ 0.06 EA
Company wide:
18,000
in stock
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, heat stabilized nylon 6.6, black, 1000/PK
Overview
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, heat stabilized nylon 6.6, black, 1000/PK
Panduit PLT1M-M30 Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.9” (99mm) length. For Indoor use and high temperature applications, made of heat stabilized Nylon 6.6, are black in color and come in packages of 1000.
Also known as: 074983549702, PLT1M-M30, PDTPLT1MM30
Specifications
| Width: | 0.980 in |
| Color: | Black |
| Weight Capacity: | 18 lbs |
| Material: | Nylon |
| Length: | 3.900 in |
| Size: | Miniature |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.043 in |
| Diameter: | 0.087 in |
| Width: | 0.980 in |
| Weight Capacity: | 18 lbs |
| Length: | 3.900 in |
| Family / Style: | Pan-Ty® |
| Diameter: | 0.087 in |
| Color: | Black |
| Material: | Nylon |
| Size: | Miniature |
| Product Thickness: | 0.043 in |