Category 6 UTP Copper Patch Cord, Violet, 15 Feet, 28 AWG

Item #: 0698467

Cat #: UTP28SP15VL

UPC: 074983653843

$ 28.14 EA
Company wide:
0 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Violet, 15 Feet Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Violet, 15 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983653843, UTP28SP15VL, PDTUTP28SP15VL

Specifications

Gauge: 28 AWG
Material: Copper
Color: Violet
Length: 15 ft
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Violet
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Length: 15 ft
Stranding: Stranded