Cable Tie, 3.9L (99mm), Miniature, Weath

Item #: 0698466

Cat #: PLT1M-M100

UPC: 074983547036

$ 0.09 EA
Company wide:
0 in stock
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, weather resistant polypropylene, black.

Overview

Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, weather resistant polypropylene, black.
Also known as: 074983547036, PLT1M-M100, PDTPLT1MM100

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Polypropylene
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Black
Material: Polypropylene
Size: Miniature
Product Thickness: 0.043 in