Panel For Enclosure, 16" x 16", Type 1, 3R, 4X, 12/4, Steel

Item #: 0698458

Cat #: NP1616

UPC: 786725365050

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 16 x 16 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 16 x 16 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish

The NP Series back panels are used in large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412, allowing the user to mount many types of electrical components.

Also known as: 786725365050, NP1616, WIENP1616

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Height: 16 in
Color: White
Width: 16 in
Material: Steel
Standards: California Proposition 65
Height: 16 in
Width: 16 in
Standards: California Proposition 65
Color: White
Material: Steel