Weatherproof Cover, Round, (4) 1/2" Outlets, 4" Diameter, Polycarbonate, White

Item #: 0698433

Cat #: C4TW

UPC: 019813934389

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, White

Overview

Weatherproof Cover, Round, (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, White
Also known as: 019813934389, C4TW, RABC4TW

Specifications

Material: Polycarbonate
Color: White
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Material: Polycarbonate
Threaded Outlet Diameter: 1/2 in
Color: White
Number of Threaded Outlets: 4