This product has been discontinued.
1
more

Astronomic Timer, Vizia+, 24-Hour, Manual Override
Item #: 0698388
Cat #: VPT24-1PZ
UPC: 078477477557
$ 105.30 EA
Company wide:
56
in stock
Discontinued
Documents & Guides
24-Hour Time Switch, Vizia+, In-Wall, Single Pole/3-Way, 120VAC, 60HZ, 1800W Incandescent, 15A Resistive/Inductive, 1HP, Features: Astronomic Clock, Manual On/Off Program Override Button, LCD Display, Color: White, Includes: Ivory, Light Almond.
Overview
24-Hour Time Switch, Vizia+, In-Wall, Single Pole/3-Way, 120VAC, 60HZ, 1800W Incandescent, 15A Resistive/Inductive, 1HP, Features: Astronomic Clock, Manual On/Off Program Override Button, LCD Display, Color: White, Includes: Ivory, Light Almond.
Vizia 24-Hour Programmable Indoor Timer with Astronomical Clock
Also known as: 078477477557, VPT24-1PZ, LEVVPT241PZ
Specifications
| Color: | Light Almond, Ivory, White |
| Volts AC: | 120 |
| Amps: | 15 |
| Wattage: | 1800 |
| Color: | Light Almond, Ivory, White |
| Amps: | 15 |
| Volts AC: | 120 |
| Wattage: | 1800 |