Cable Tie, 4.0"L (102mm), Miniature, Nyl

Item #: 0698382

Cat #: PLT1M-L6-10

UPC: 074983539888

$ 0.17 EA
Company wide:
0 in stock
Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, blue/white stripe.

Overview

Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, blue/white stripe.
Also known as: 074983539888, PLT1M-L6-10, PDTPLT1ML610

Specifications

Width: 0.980 in
Color: Blue, White
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Blue, White
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in