Cable Tie, 4.0"L (102mm), Miniature, Nyl

Item #: 0698354

Cat #: PLT1M-L5-0

UPC: 074983539673

$ 0.17 EA
Company wide:
0 in stock
Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, green/black stripe.

Overview

Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, green/black stripe.
Also known as: 074983539673, PLT1M-L5-0, PDTPLT1ML50

Specifications

Width: 0.980 in
Color: Green, Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Color: Green, Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in