
Transformer, Control, 150VA, Multi-Tap, Encapsulated, Secondary Fuse
Item #: 0698298
Cat #: E150WB
UPC: 783472002443
$ 183.57 EA
Company wide:
0
in stock
Documents & Guides
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: Secondary Fuse midget Cartridge, 13/32" X 1-1/2"
Overview
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: Secondary Fuse midget Cartridge, 13/32" X 1-1/2"
Also known as: 783472002443, E150WB, SOLE150WB
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480, 220/440, 230/460 |