AMG HI-AMP STUD MOUNT FUSE - 150 AMP

Item #: 0698274

Cat #: AMG-150

UPC: 051712614535

$ 15.83 EA
Company wide:
0 in stock
Documents & Guides
150AMP 32V HIGH CURRENT AUTOMOTIVE FUSE

Overview

150AMP 32V HIGH CURRENT AUTOMOTIVE FUSE
Also known as: 051712614535, AMG-150, BUSAMG150

Specifications

Volts DC: 32
Color: Black
Amps: 150
Mounting: Bolt On
Interrupt Rating DC: 1 kA
Volts DC: 32
Amps: 150
Interrupt Rating DC: 1 kA
Color: Black
Mounting: Bolt On