1 AWG THHN/THWN-2 Stranded Copper Green, 5000' Reel

Item #: 0698272
Cat #: 1THHNCSTRGR5000MCR
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1 AWG THHN/THWN-2 Stranded Copper Green, 5000' Reel

Overview

1 AWG THHN/THWN-2 Stranded Copper Green, 5000' Reel
Also known as: 1THHNCSTRGR5000MCR

Specifications

Gauge: 1
Color: Green
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 1
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)