1
more

Cable Tie, 3.9L (99mm), Miniature, PEEK, 100/PK
Item #: 0698167
Cat #: PLT1M-C71
UPC: 074983313815
$ 1.73 EA
Company wide:
300
in stock
Documents & Guides
Pan-Ty® locking cable tie, miniature cross section, 3.9 (99mm) length, PEEK, translucent brown, 100/PK
Overview
Pan-Ty® locking cable tie, miniature cross section, 3.9 (99mm) length, PEEK, translucent brown, 100/PK
Also known as: 074983313815, PLT1M-C71, PDTPLT1MC71
Specifications
| Width: | 0.980 in |
| Weight Capacity: | 18 lbs |
| Material: | Polyetheretherketone (PEEK) |
| Length: | 3.900 in |
| Size: | Miniature |
| Color: | Translucent Brown |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.043 in |
| Diameter: | 0.087 in |
| Width: | 0.980 in |
| Material: | Polyetheretherketone (PEEK) |
| Size: | Miniature |
| Family / Style: | Pan-Ty® |
| Diameter: | 0.087 in |
| Weight Capacity: | 18 lbs |
| Length: | 3.900 in |
| Color: | Translucent Brown |
| Product Thickness: | 0.043 in |