FDB 3P 15A W/MTG HDWE TERM L&L

Item #: 0698155

Cat #: FDB3015LM04

UPC: 782114198896

$ 1689.31 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, FDB, Fixed thermal and magnetic trips, Three-pole, 15A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Three or four-pole imperial mounting base, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FDB, Fixed thermal and magnetic trips, Three-pole, 15A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Three or four-pole imperial mounting base, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114198896, FDB3015LM04, CUTFDB3015LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15