Cable Tie, HALAR, Maroon, Miniature, 4" Long, 100/PK

Item #: 0698151

Cat #: PLT1M-C702Y

UPC: 074983447350

$ 0.97 EA
Company wide:
0 in stock
Cable Tie, HALAR, Maroon, Miniature, 4" Long, 100/PK

Overview

Cable Tie, HALAR, Maroon, Miniature, 4" Long, 100/PK

Commonly accepted solution for bundling qualified cable without conduit in air handling space applications

Also known as: 074983447350, PLT1M-C702Y, PDTPLT1MC702Y

Specifications

Width: 0.980 in
Color: Maroon
Weight Capacity: 18 lbs
Material: HALAR
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Maroon
Material: HALAR
Size: Miniature
Product Thickness: 0.043 in