1
more

Heat Shrink, Thin-Wall, 1/4", Black, 10 - 22 AWG, 48" Piece
Item #: 0698075
Cat #: CPO-A-250-48
UPC: 786210247335
$ 12.74 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, 1/4 Inch, 10 - 22 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 1/4 Inch, Expanded Insulation Diameter: .25 Inch, Recovered Insulation Diameter: .08 Inch, Tube Length: 48 Inch.
Overview
Heat Shrink, 1/4 Inch, 10 - 22 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 1/4 Inch, Expanded Insulation Diameter: .25 Inch, Recovered Insulation Diameter: .08 Inch, Tube Length: 48 Inch.
When it comes to moisture-proofing connections and terminations, T&B's heat-shrinkable tubing, boots and end caps have proven themselves over years of service to the industry. Made of thermally stabilized cross-linked polyolefin, these heat-shrinkable insulators can be used over lead, steel, aluminum, copper, standard plastic and elastomeric insulating materials. T&B heat-shrinkable insulators are designed to be easy to use. They provide an appropriate level of insulation and abrasion protection.
Also known as: 786210247335, CPO-A-250-48, THBCPOA25048
Specifications
| Color: | Black |
| Color: | Black |