Cable Tie, Miniature, 3.9", Polypropylene, Dark Blue, 100/PK

Item #: 0698072

Cat #: PLT1M-C186

UPC: 074983114535

$ 0.31 EA
Company wide:
3,100 in stock
Cable Tie, Miniature, 3.9", Metal Detectable Polypropylene, Miniature Cross Section, Dark Blue, Pack of 100

Overview

Cable Tie, Miniature, 3.9", Metal Detectable Polypropylene, Miniature Cross Section, Dark Blue, Pack of 100

Panduit PLT1M-C186 Metal Detectable Cable Ties are designed to help the food beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Miniature cross section, 3.9" (99mm) length. Made of Metal Detectable Polypropylene, are dark blue in color and come in packages of 100.


Also known as: 074983114535, PLT1M-C186, PDTPLT1MC186

Specifications

Width: 0.980 in
Color: Dark Blue
Weight Capacity: 18 lbs
Material: Polypropylene
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Dark Blue
Material: Polypropylene
Size: Miniature
Product Thickness: 0.043 in