Plugmold Outlet Strip, Steel, 4 Outlets, 6" Centers, 2' Long

Item #: 0698071

Cat #: S20GB206

UPC: 786776084856

$ 99.25 EA
Company wide:
1 in stock
Steel, Prewired Plugmold, Length: 2 ft. Color: Stainless. Outlets (6") O/C: Total Outlets: (4) 15A, 125V: Single Circuit, Single Outlets.

Overview

Steel, Prewired Plugmold, Length: 2 ft. Color: Stainless. Outlets (6") O/C: Total Outlets: (4) 15A, 125V: Single Circuit, Single Outlets.
Also known as: 786776084856, S20GB206, WMDS20GB206, Two receptacle stainless steel plugmold

Specifications

Material: Stainless Steel
Length: 2 ft
Material: Stainless Steel
Length: 2 ft