Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space

Item #: 0698046

Cat #: TLM812FCU

UPC: 783164268034

Company wide:
0 in stock
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 1, Flush

Overview

Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 1, Flush
Also known as: 783164268034, TLM812FCU, ABBTLM812FCU

Specifications

Mounting: Flush
Amps: 125
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 8
Mounting: Flush
Circuits: 16
Phase: 1
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 8