EasyHeat Snow Melting Controls

Item #: 0698037

Cat #: PC503F

UPC: 013627098312

$ 387.70 EA
Company wide:
0 in stock
Documents & Guides
EAS PC503F MAG PWR CONTCTR 120V 50A RES

Overview

EAS PC503F MAG PWR CONTCTR 120V 50A RES

Also known as: 013627098312, PC503F, EASPC503F

Specifications

Volts AC: 120
Length: 8.75 in
Amps: 50
Height: 4.750 in
Volts AC: 120
Amps: 50
Length: 8.75 in
Height: 4.750 in