
$ 22.05 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, 2-Gang, Deep Divided Box, 2300 Series, Size: 4-7/8 Inch Length, 4-3/4 Inch Depth, 2-1/4 Inch Width, Material: PVC, Color: White.
Overview
Non-Metallic, 2-Gang, Deep Divided Box, 2300 Series, Size: 4-7/8 Inch Length, 4-3/4 Inch Depth, 2-1/4 Inch Width, Material: PVC, Color: White.
Divided two-gang box for use with 2300D Series Divided Raceway. Provides the ability to have both power and low voltage at a single point of use. Utilizes 5507 Series faceplates, as well as Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series inserts. NOTE: CM-EPLA End Plates are required when using Wiremold CM2 communication modules and Pass and Seymour Activate Series inserts. S2-EPL End Plates are required when using Ortronics Series II inserts. To mount TracJack modules, use 5507-4TJ or 5507-6TJ Faceplates.
Also known as: 786776067972, 2344SD-2AWH, WMD2344SD2AWH
Specifications
| Width: | 2 1/4 in |
| Color: | White |
| Length: | 4 7/8 in |
| Width: | 2 1/4 in |
| Length: | 4 7/8 in |
| Color: | White |