Ground Strap Kit

Item #: 0698024

Cat #: SB6691X73/4

UPC: 799038206651

$ 98.70 EA
Company wide:
0 in stock
Documents & Guides
Ground Strap Kit, Length: 7-3/4", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware.

Overview

Ground Strap Kit, Length: 7-3/4", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware.

Eaton B-Line Grounding Strap, Size: 7-3/4 L in, Copper, Tin-Plated

Also known as: 799038206651, SB6691X73/4, BLISB6691X734

Specifications

Material: Copper
Type: Ground Strap Kit
Length: 7.750 in
Material: Copper
Length: 7.750 in
Type: Ground Strap Kit