
TUBULAR STRINGER, INDIVIDUALLY BOXED, 1 1/2-IN., 12-IN. WIDTH, TELCO GRAY
Item #: 0698014
Cat #: SB17U12BTG
UPC: 799038172697
$ 391.55 EA
Company wide:
0
in stock
TUBULAR STRINGER, INDIVIDUALLY BOXED, 1 1/2-IN., 12-IN. WIDTH, TELCO GRAY
Overview
TUBULAR STRINGER, INDIVIDUALLY BOXED, 1 1/2-IN., 12-IN. WIDTH, TELCO GRAY
Also known as: 799038172697, SB17U12BTG, BLISB17U12BTG
Specifications
| Type: | Cable Runway |
| Height: | 1 1/2 in |
| Width: | 12 in |
| Length: | 9.96 ft |
| Color: | Gray |
| Material: | Steel |
| Type: | Cable Runway |
| Width: | 12 in |
| Color: | Gray |
| Height: | 1 1/2 in |
| Length: | 9.96 ft |
| Material: | Steel |