Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0698012

Cat #: DK3350VW

UPC: 786679078051

$ 6095.19 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,3-pole, 350 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Without Terminals, 50 Degree C Calibration

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,3-pole, 350 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Without Terminals, 50 Degree C Calibration
Also known as: 786679078051, DK3350VW, CUTDK3350VW

Specifications

Amps: 350
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Amps: 350
Poles: 3
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Interrupt Rating DC: 10 kA