Power Supply, Rack Mount, 115VAC Input, 16 x 24/28VAC Outputs, 2.5A

Item #: 0698002

Cat #: R2416ULCB

UPC:

$ 543.74 EA
Company wide:
0 in stock
Documents & Guides
Power Supply, Rack Mount, 115 Volt AC Input, 16 x 24/28 Volt AC Outputs, 2.5 Amp

Overview

Power Supply, Rack Mount, 115 Volt AC Input, 16 x 24/28 Volt AC Outputs, 2.5 Amp

R2416ULCB provides 24VAC or 28VAC distributed via sixteen (16) PTC protected Class 2 Rated power limited outputs for powering CCTV cameras, heaters and other video accessories.

Also known as: R2416ULCB, ALXR2416ULCB

Specifications

Type: Power Supply, Rack
Phase: 1
Amps: 2.500
Secondary Voltage: 24, 28
Primary Voltage: 115
Type: Power Supply, Rack
Amps: 2.500
Primary Voltage: 115
Phase: 1
Secondary Voltage: 24, 28