Cable Tie, 43.3L (1100mm), Heavy, Nylon

Item #: 0697969

Cat #: PLT13H-C3

UPC: 074983541959

$ 3.32 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, heavy cross section, 43.3 (1100mm) length, nylon 6.6, orange.

Overview

Pan-Ty® locking tie, heavy cross section, 43.3 (1100mm) length, nylon 6.6, orange.
Also known as: 074983541959, PLT13H-C3, PDTPLT13HC3

Specifications

Width: 0.350 in
Color: Orange
Weight Capacity: 175 lbs
Material: Nylon
Length: 43.300 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Diameter Range: 13 in
Size: Heavy
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 43.300 in
Product Thickness: 0.078 in
Size: Heavy
Color: Orange
Material: Nylon
Family / Style: Pan-Ty®
Diameter Range: 13 in