
Fuse, Fast-Acting Ferrule, Fiber, 13/32" x 1-3/8", 10A, 250V
Item #: 0697960
Cat #: BBS-10
UPC: 051712707503
$ 26.67 EA
Company wide:
0
in stock
Documents & Guides
10 Amp Fast-Acting Ferrule Fuse, Fiber, 13/32" x 1-3/8", 250 Volt AC, Fiber Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Overview
10 Amp Fast-Acting Ferrule Fuse, Fiber, 13/32" x 1-3/8", 250 Volt AC, Fiber Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Also known as: 051712707503, BBS-10, BUSBBS10
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 10 |
| Material: | Fiber |
| Type: | Fuse |
| Color: | Black |
| Length: | 1 3/8 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 10 |
| Type: | Fuse |
| Length: | 1 3/8 in |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Material: | Fiber |
| Color: | Black |
| Volts AC: | 600 |
| Class: | Midget |